Skip Content
RULE-SPR TEMP                 500MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE-SPR TEMP 500MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC636-500
  • Mfr. Model # C636-500
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.3 lbs

Product Details

Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 34, Graduations 10ths, 50ths, 0.5 mm, 1 mm, Satin Chrome Finish, Markings C334-300.

Technical Specs

  • Finish Satin Chrome
  • Graduations 32nds and 1/2 mm on One Side: 64ths and 1 mm on Reverse
  • Length (In.) 19-1/2
  • Item Steel Rule
  • Length (mm) 500
  • Construction Spring-Tempered Steel
  • Width (mm) 29.0
  • Markings Black
  • Graduation Type 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list