Skip Content
RULE-SPR TEMP                 300MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE-SPR TEMP 300MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC636-300
  • Mfr. Model # C636-300
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.15 lbs

Product Details

Spring tempered steel rules with millimetre and inch graduations with a satin chrome finish. Length 11-3/4 inches and graduation 32nds and 1/2 mm on one side: 64ths and mm on reverse, width 25.4 mm.

Technical Specs

  • Finish Satin-Chrome
  • Item Steel Rule
  • Graduations 32nds and 1/2mm on One Side, 64ths and mm on Reverse
  • Length (In.) 11-3/4''
  • Length (mm) 300mm
  • Width (In.) 1
  • Width (mm) 25.4
  • Construction Spring-Tempered Steel
  • Markings C636-300
  • Graduation Type 36
  • Includes Steel Rule Only
  • Material Spring-Tempered Steel
  • Size 300mm x 25.4mm x 0.4mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list