RULE-SPR TEMP           1/2MMX300MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE-SPR TEMP 1/2MMX300MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC635-300
  • Mfr. Model # C635-300
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.1 lbs

Product Details

Steel Rule, Construction Spring-Tempered Steel, Graduation Type 35, Graduations 0.5 mm and 1 mm Both Sides, Satin Chrome Finish, Markings Black.

Technical Specs

  • Finish Satin Chrome
  • Graduations 1/2 mm and 1 mm Both Sides
  • Item Steel Rule
  • Material Tool Steel
  • Width (mm) 25.4
  • Length (mm) 300
  • Graduation Type 35
  • Construction Hardened and Spring Tempered Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list