Skip Content
RULE-SPR TEMP           1/2MMX150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE-SPR TEMP 1/2MMX150MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC635-150
  • Mfr. Model # C635-150
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.06 lbs

Product Details

Spring-tempered steel rule with millimetre graduations, width 19 mm, length 150 mm, graduation mm and 1/2 mm both sides, satin chrome finish.

Technical Specs

  • Graduations 1/2 mm and 1 mm Both Sides
  • Item Steel Rule, Flexible
  • Width (mm) 19.0
  • Finish Satin Chrome
  • Length (mm) 150
  • Construction Hardened and Tempered Tool Steel
  • Markings C635-150
  • Graduation Type 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list