RULE-SATIN CHROME 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE-SATIN CHROME 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC622R6
  • Mfr. Model # C622R6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.06 lbs

Product Details

Steel rule with decimal equivalents: one side has accurate, machine-divided, distinctive graduations in both Quick-Reading 32nds and 64ths. The reverse side has a legible table of fractions and decimal equivalents.

Technical Specs

  • Graduations Quick-Reading 32nds and 64ths
  • Finish Satin-Chrome
  • Item Steel Rule
  • Length (In.) 6''
  • Width (In.) 3/4
  • Construction Spring-Tempered Steel
  • Markings C622R-6
  • Graduation Type 10R
  • Includes Steel Rule Only
  • Length (mm) 150mm
  • Material Spring-Tempered Steel
  • Width (mm) 19
  • Size 6" x 3/4" x 3/64"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list