Skip Content
RULE-SATIN CHROME 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE-SATIN CHROME 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC604RE6
  • Mfr. Model # C604RE6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.05 lbs

Product Details

Steel rule with inch graduations which is 6 inches spring-tempered. End graduations in 32nds both ends 8ths, 16ths, Quick-Reading 32nds and 64ths.

Technical Specs

  • Item Steel Rule
  • Length (In.) 6''
  • Finish Satin-Chrome
  • Graduations 8ths, 16ths, Quick-Reading 32nds, 64ths
  • Markings Single Row of Inch Figures
  • Width (In.) 3/4
  • Graduation Type 4R
  • Construction Spring-Tempered Steel
  • Includes Steel Rule Only
  • Material Spring-Tempered Steel
  • Length (mm) 150mm
  • Size 6" x 3/4" x 3/64"
  • Width (mm) 19

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list