RULE RIGID 12 IN INCH/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RULE RIGID 12 IN INCH/METRIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNG7
  • Mfr. Model # 2YNG7
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Rigid rule, construction hardened and tempered tool steel, graduation type inch/metric, graduations 32nds, 64ths, 1 mm, .5 mm, lenghth 12 in., width 1 in., satin chrome finish markings black.

Technical Specs

  • Length (In.) 12
  • Item Rigid Rule
  • Graduations 32nds, 64ths, 1/2 mm, 1 mm
  • Finish Satin Chrome
  • Material Hardened and Tempered Tool Steel
  • Length (mm) 300
  • Construction Hardened and Tempered Tool Steel
  • Width (In.) 1
  • Markings Black
  • Graduation Type Inch/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list