RULE RIGID 12 IN 5R GRADUATIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RULE RIGID 12 IN 5R GRADUATIONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNG3
  • Mfr. Model # 2YNG3
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 1.0 lbs

Product Details

Rigid rule, construction hardened and tempered tool steel, graduation type 5R, graduations 32nds, 64ths, 10th 100ths, length 12 in., width 1 in., satin chrome finish, markings black.

Technical Specs

  • Finish Satin Chrome
  • Graduations 32nds, 64ths, 10ths, 100ths
  • Item Rigid Rule
  • Width (In.) 1
  • Length (In.) 12
  • Material Hardened and Tempered Tool Steel
  • Construction Hardened and Tempered Tool Steel
  • Markings Black
  • Graduation Type 5R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list