RULE MSRNG WHL CONTRACTOR MET+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RULE MSRNG WHL CONTRACTOR MET+

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKMW38M
  • Mfr. Model # MW38M
  • UNSPSC # 41111616
  • CATALOGUE PAGE # 287
  • Shipping Weight 3.96 lbs

Product Details

Large wheel model idea for uneven terrain. Also suitable for long indoor measurements such as manufacturing plant layout. Dial indicator measures up to 9,999.9 m. 11 inches without resetting. Retractable handle adjusts for comfortable measurements.

Technical Specs

  • Item Contractor Measuring Wheel
  • Application Long Indoor Measurements, Manufacturing Plant Layout, Outdoor Measurements on Firm Smooth Surfaces
  • Measuring Range 9,999.9 m, 11"
  • Features Measure as Fast as You can Walk, Wheel Calibrated to Counter - Accurate for Estimated Measurements, Large Wheel Model Ideal for Uneven Terrain, Retractable Handle Adjusts for Comfortable Measurements
  • Handle Extended L 41"
  • Measuring Units m

Compliance and Restrictions

  • None

Alternate Search Terms