!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RULE MSRNG WHL COMP METR MET D

RULE MSRNG WHL COMP METR MET D

CRESCENT LUFKIN

RULE MSRNG WHL COMP METR MET D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RULE MSRNG WHL COMP METR MET D

RULE MSRNG WHL COMP METR MET D

CRESCENT LUFKIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LFKMW18M
  • Mfr. Model # MW18M
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

Compact metric measuring wheel with dial indicator for measuring up to 333 meter. Telescopic handle reduces in length to 17 inches for easy storage.

Technical Specs

  • Item Executive Measuring Wheel
  • Features Measure as Fast as You can Walk, Wheel Calibrated to Counter - Accurate for Estimated Measurements, Compact Measuring Wheel, Fits Into Standard Size Briefcase, Telescoping Handle Reduces Length to 17" for Easy Storage
  • Application Real Estate or Homeowners
  • Measuring Units m
  • Handle Extended L 26"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list