Skip Content
RULE MEASURING WHEEL CONTRACTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE MEASURING WHEEL CONTRACTO

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKMW38TP
  • Mfr. Model # MW38TP
  • UNSPSC # 41111616
  • CATALOGUE PAGE # 287
  • Shipping Weight 2.3 lbs

Product Details

Measuring wheel with large wheel for uneven terrain. Retractable handle adjusts for user comfort. Dial indicator measures up to 9,999 feet 11 inches.

Technical Specs

  • Item Contractor Measuring Wheel
  • Features Measure as Fast as You can Walk, Wheel Calibrated to Counter - Accurate for Estimated Measurements, Large Wheel Model Ideal for Uneven Terrain, Retractable Handle Adjusts for Comfortable Measurements
  • Application Long Indoor Measurements, Manufacturing Plant Layout, Outdoor Measurements on Firm Smooth Surfaces
  • Measuring Units ft., in
  • Measuring Range 9,999 ft., 11"
  • Handle Extended L 41"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list