Skip Content
RULE-FULL FLEX 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE-FULL FLEX 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC316R6
  • Mfr. Model # C316R6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Graduations 32nds, 64ths, 50ths, 100ths
  • Finish Satin Chrome
  • Item Steel Rule, Flexible
  • Includes -
  • Length (In.) 6
  • Width (In.) 1/2
  • Hook Type -
  • Width (mm) -
  • Length (mm) -
  • Construction Hardened And Tempered Tool Steel
  • Markings C316R-6
  • Graduation Type 16R

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list