Skip Content
RULE-FULL FLEX                150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE-FULL FLEX 150MM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC331-150
  • Mfr. Model # C331-150
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.02 lbs

Product Details

Full-flexible steel rule with millimetre and inch graduations. Length 150 mm, 32nds and 64ths on one side: mm and 1/2 mm on reverse side. Satin chrome finish.

Technical Specs

  • Finish Satin-Chrome
  • Item Steel Rule
  • Graduations 32nds and 64ths on One Side, mm and 1/2mm on Reverse, All Four Edges Graduated from Same End
  • Length (In.) 5-3/4''
  • Length (mm) 150mm
  • Width (In.) 0.48
  • Markings C331-150
  • Construction Full-Flexible Steel
  • Width (mm) 12
  • Graduation Type 31
  • Includes Steel Rule Only
  • Material Full-Flexible Steel
  • Size 150mm x 12mm x 0.4mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List