RULE FLEXIBLE 6 IN 5R GRADUATIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RULE FLEXIBLE 6 IN 5R GRADUATIONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNF9
  • Mfr. Model # 2YNF9
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Flexible rule, construction hardened and tempered tool steel, graduation type 5R, graduations 32nds, 64ths, 10ths, 100ths, length 6 in., width 1/2 in, satin chrome finish, markings black.

Technical Specs

  • Finish Satin Chrome
  • Item Flexible Rule
  • Length (In.) 6
  • Graduations 32nds, 64ths, 10ths, 100ths
  • Material Hardened and Tempered Tool Steel
  • Width (In.) 1/2
  • Markings Black
  • Construction Hardened and Tempered Tool Steel
  • Graduation Type 5R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list