Skip Content
RULE FLEXIBLE 6 IN 4R GRADUATIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RULE FLEXIBLE 6 IN 4R GRADUATIONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNF4
  • Mfr. Model # 2YNF4
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Flexible rule, construction hardened and tempered tool steel, graduation type 4R, graduations 8ths, 16ths, 32nds, and 64ths, lenght 6 in., width 1/2 in., satin chrome finish, markings black.

Technical Specs

  • Item Flexible Rule
  • Finish Satin Chrome
  • Graduations 8ths, 16ths, 32nds, 64ths
  • Length (In.) 6
  • Material Hardened and Tempered Tool Steel
  • Width (In.) 1/2
  • Construction Hardened and Tempered Tool Steel
  • Graduation Type 4R
  • Markings Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list