Skip Content
RULE FLEXIBLE 12 IN 4R GRADUATIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RULE FLEXIBLE 12 IN 4R GRADUATIONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNF5
  • Mfr. Model # 2YNF5
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Flexible rule, construction hardened and tempered tool steel, graduation type 4R, graduations 8ths, 16ths, 32nds, and 64ths, length 12 in., width 1/2 in., satin chrome finish, markings black.

Technical Specs

  • Graduations 8ths, 16ths, 32nds, 64ths
  • Item Flexible Rule
  • Finish Satin Chrome
  • Length (In.) 12
  • Material Hardened and Tempered Tool Steel
  • Width (In.) 1/2
  • Markings Black
  • Graduation Type 4R
  • Construction Hardened and Tempered Tool Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list