Skip Content
RULE DEPTH GAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE DEPTH GAGE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA237M
  • Mfr. Model # 237M
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Graduations 1mm, 1/2mm
  • Includes -
  • Finish Brushed Steel
  • Item Rule Depth Gage
  • Length (In.) -
  • Hook Type -
  • Length (mm) 150
  • Width (In.) -
  • Markings Black
  • Construction Hardened And Tempered Tool Steel
  • Width (mm) 4.8
  • Graduation Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list