Skip Content
RUGED PELICAN HARD CASE 80/180 SERI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUGED PELICAN HARD CASE 80/180 SERI

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETCXT80
  • Mfr. Model # CXT80
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Colour Black
  • For Use With Mfr. No. 27, 80 Series, 180 Series, 720 Series, 780 Series
  • Includes Automatic Purge Valve
  • Features 1/4" Neoprene O-Ring, ABS Latches for Excellent Seal
  • Item Hard Carrying Case
  • Material Copolymer
  • Overall Depth 11"
  • Overall Width 12-1/2"
  • Overall Height 5"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list