Skip Content
RUBBERIZED EDGE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBERIZED EDGE BLACK

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-000668
  • Mfr. Model # 31-000668
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.26 lbs

Product Details

Replaceable utility blade. Anodized aluminum handle - lightweight and strong. Spring lock for easy press and release blade replacement. Pocket clip. Getting the job done has never been easier or safer than with the spring lock and secure grip TacHide(TM)

Technical Specs

  • Features One Step Ability to Change Standard Razor Blade Without Extra Tools, Pocket Clip, Folding Blade Locks with a Liner Lock
  • Application General Purpose
  • Includes Pocket Clip, Industrial Razor Blade
  • Item Edge Tachide
  • Number of Blades 1
  • Type Quick Change
  • Blade Type 2 - Sided Utility
  • Blade Material Carbon Steel
  • Handle Colour Black/silver
  • Blade Length 1-1/8"
  • Handle Material Tachide
  • Closed Length 3-3/4"
  • Length Open 6-1/8"
  • Blade Edge Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list