RUBBER VITON 1/4IN T 12X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER VITON 1/4IN T 12X12IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM350-1/4A
  • Mfr. Model # 350-1/4A
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1136
  • Shipping Weight 2.44 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 400 Degrees
  • Tensile Strength (PSI) 800
  • Elongation 200%
  • Standards ASTM D2000 HK
  • Min. Temp. (F) -20
  • Backing Type Non-Adhesive
  • Durometer 70A
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Color Black
  • Rubber Material Viton(R)
  • Rubber Width 12"
  • Rubber Length 1 ft.
  • Rubber Thickness 1/4"
  • Rubber Properties Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list