Skip Content
RUBBER VITON 1/32IN T 12X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER VITON 1/32IN T 12X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM350-1/32C
  • Mfr. Model # 350-1/32C
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1136
  • Shipping Weight 14.66 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 400 Degrees
  • Tensile Strength (PSI) 800
  • Elongation 200%
  • Standards ASTM D2000 HK
  • Min. Temp. (F) -20
  • Durometer 70A
  • Backing Type Non-Adhesive
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Material Viton(R)
  • Rubber Color Black
  • Rubber Thickness 1/32"
  • Rubber Width 12"
  • Rubber Grouping Rubber Sheet
  • Rubber Length 3 ft.
  • Rubber Properties Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list