RUBBER VINYL 1/16IN THICK 12X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER VINYL 1/16IN THICK 12X24IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM360-1/16BTAPE
  • Mfr. Model # 360-1/16BTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Smooth
  • Tensile Strength (PSI) 1,000
  • Max. Temp. (F) 160 Degrees
  • Elongation 200%
  • Min. Temp. (F) 20
  • Durometer 70A
  • Backing Type Adhesive
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Color Black
  • Rubber Width 12"
  • Rubber Material Vinyl
  • Rubber Thickness 1/16"
  • Rubber Length 2 ft.
  • Rubber Properties Water Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list