Skip Content
RUBBER TIP BLO-GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER TIP BLO-GUN

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS153
  • Mfr. Model # S153
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2823
  • Shipping Weight 0.56 lbs

Product Details

Rubber tip blo gun for positive leak-proof connection when blowing out any fluid lines. SCFM 11.4 100 PSI. Ideal for applications where metal tip could mar delicate finishes.

Technical Specs

  • Colour Zinc
  • Overall Length 3-1/4"
  • Nozzle Standard
  • Item Blow Gun
  • Air Consumption 11.4 CFM
  • Includes Rubber Tip
  • Inlet Size 1/4" NPT
  • Max. Inlet Pressure 150 PSI
  • Air Gun Inlet Size 1/4" (M)NPT
  • Air Gun Product Group Vacuum and Blow Kit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list