RUBBER TIP,1.25IN,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER TIP,1.25IN,PK24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6J574
  • Mfr. Model # 6J574
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • For Use With Straight or Angled Legs
  • Item Protective Leg Tip
  • Cap Type Round
  • Leg Outside Dia. 1-1/4"
  • Floor Surface Type Hard Surfaces
  • Furniture Tip Attachment Method Slip-On
  • Furniture Tip Cushion Material No Cushion
  • Primary Furniture Tip Material Rubber
  • Primary Furniture Tip Color Black
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list