close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
RUBBER TIP,1 IN,PK24
- Item # GGM6J564
- Mfr. Model # 6J564
- UNSPSC # 56101903
- CATALOGUE PAGE # N/A
- Shipping Weight 1.4 lbs
Technical Specs
- For Use With Straight or Angled Legs
- Item Protective Leg Tip
- Cap Type Round
- Leg Outside Dia. 1"
- Primary Furniture Tip Material Rubber
- Primary Furniture Tip Color White
- Shape Round
- Furniture Tip Attachment Method Slip-On
- Floor Surface Type Hard Surfaces
- Furniture Tip Cushion Material No Cushion
Compliance and Restrictions
-
None