Skip Content
RUBBER SWVL CASTER 5 IN ZINC FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SWVL CASTER 5 IN ZINC FINISH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ZTJ1
  • Mfr. Model # 1ZTJ1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2045
  • Shipping Weight 2.62 lbs

Product Details

5 inch rubber swivel caster for wire shelving.

Technical Specs

  • Application General Purpose
  • Item Optional Casters
  • Core Color Black
  • Load Rating 280 lbs.
  • Overall Height 5-3/4"
  • Wheel Color Black
  • Frame Finish Polished Zinc
  • Wheel Width 1-1/4"
  • Stem Length 2-1/4"
  • Wheel Dia. 5"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Stem Dia. 17/20"
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Load Rating Range Light-Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Stem Type Friction Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list