Skip Content
RUBBER SILICONE 3/32IN TH 36INX15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SILICONE 3/32IN TH 36INX15FT

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM2830-3/32-15
  • Mfr. Model # 2830-3/32-15
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1133
  • Shipping Weight 31.2 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 400 Degrees
  • Tensile Strength (PSI) 550
  • Elongation 100%
  • Standards ASTM D2000 GE
  • Min. Temp. (F) -60
  • Backing Type Non-Adhesive
  • Durometer 30A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list