Skip Content
RUBBER SILICONE 1/8X12X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SILICONE 1/8X12X36

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MVZ1
  • Mfr. Model # 1MVZ1
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Rubber Sheet
  • Max. Temp. (F) 400
  • Tensile Strength (PSI) 550
  • Finish Smooth
  • Elongation 100%
  • Min. Temp. (F) -60
  • Standards ASTM D2000 GE
  • Durometer 30A
  • Backing Type Plain
  • Grade Commercial Grade
  • Rubber Material Silicone
  • Rubber Width 12"
  • Rubber Thickness 1/8"
  • Rubber Length 3 ft.
  • Rubber Color Red
  • Rubber Properties Extreme Temperature, Weather Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list