Skip Content
RUBBER SILICONE 1/8IN THICK 2X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SILICONE 1/8IN THICK 2X36IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM2850-1/8XTAPE
  • Mfr. Model # 2850-1/8XTAPE
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1133
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Smooth
  • Max. Temp. (F) 400 Degrees
  • Tensile Strength (PSI) 550
  • Elongation 350%
  • Durometer 50A
  • Standards ASTM D2000 GE
  • Min. Temp. (F) -60
  • Backing Type Adhesive
  • Item Rubber Strip
  • Grade Commercial Grade
  • Rubber Color Red
  • Rubber Material Silicone
  • Rubber Width 2"
  • Rubber Properties Extreme Temperature, Weather Resistant
  • Rubber Thickness 1/8"
  • Rubber Grouping Rubber Strip
  • Rubber Length 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list