Skip Content
RUBBER,SILICONE,1/8 IN THICK,2 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,SILICONE,1/8 IN THICK,2 X 36

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MWN1
  • Mfr. Model # 1MWN1
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Strip
  • Max. Temp. (F) 400
  • Tensile Strength (PSI) 500
  • Standards ASTM D2000 GE
  • Min. Temp. (F) -60
  • Elongation 250%
  • Durometer 50A
  • Backing Type Plain
  • Grade Commercial Grade
  • Rubber Material Silicone
  • Rubber Color Red
  • Rubber Thickness 1/8"
  • Rubber Width 2"
  • Rubber Length 3 ft.
  • Rubber Properties Extreme Temperature, Weather Resistant
  • Rubber Grouping Rubber Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list