Skip Content
RUBBER,SILICONE,1/4 IN THICK,12 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,SILICONE,1/4 IN THICK,12 X 1

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MVR9
  • Mfr. Model # 1MVR9
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Finish Smooth
  • Item Rubber Sheet
  • Max. Temp. (F) 400
  • Tensile Strength (PSI) 550
  • Standards ASTM D2000 GE
  • Elongation 100%
  • Min. Temp. (F) -60
  • Backing Type Plain
  • Durometer 30A
  • Grade Commercial Grade
  • Rubber Color Red
  • Rubber Material Silicone
  • Rubber Width 12"
  • Rubber Thickness 1/4"
  • Rubber Properties Extreme Temperature, Weather Resistant
  • Rubber Length 1 ft.
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list