Skip Content
RUBBER SILICONE 1/32INTHICK 12X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SILICONE 1/32INTHICK 12X12IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM2830-1/32A
  • Mfr. Model # 2830-1/32A
  • UNSPSC # 13101601
  • CATALOGUE PAGE # 1133
  • Shipping Weight 0.21 lbs

Technical Specs

  • Finish Smooth
  • Tensile Strength (PSI) 550
  • Max. Temp. (F) 400 Degrees
  • Elongation 100%
  • Min. Temp. (F) -60
  • Standards ASTM D2000 GE
  • Durometer 30A
  • Backing Type Non-Adhesive
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Material Silicone
  • Rubber Color Red
  • Rubber Length 1 ft.
  • Rubber Thickness 1/32"
  • Rubber Width 12"
  • Rubber Properties Extreme Temperature, Weather Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list