Skip Content
RUBBER,SILICONE,1/16 IN THICK,12 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER,SILICONE,1/16 IN THICK,12 X

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MVX6
  • Mfr. Model # 1MVX6
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Rubber Sheet
  • Finish Smooth
  • Tensile Strength (PSI) 550
  • Max. Temp. (F) 400
  • Standards ASTM D2000 GE
  • Elongation 100%
  • Min. Temp. (F) -60
  • Backing Type Plain
  • Durometer 30A
  • Grade Commercial Grade
  • Rubber Material Silicone
  • Rubber Width 12"
  • Rubber Color Red
  • Rubber Properties Extreme Temperature, Weather Resistant
  • Rubber Length 3 ft.
  • Rubber Thickness 1/16"
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list