Skip Content
RUBBER SEAL RIBBED SECTION 500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL RIBBED SECTION 500FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX103HT500
  • Mfr. Model # X103HT500
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Sealant
  • Colour Black
  • Length 500 ft.
  • Item Seal
  • Max. Temp. (F) 150 Degrees
  • Material Rubber
  • Style EPDM: Rectangle - Multi Ribbed (Style 3)
  • Overall Height 0.375"
  • Standards FMVSS 302
  • Overall Width 0.625"
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list