Skip Content
RUBBER SEAL RIBBED SECTION 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL RIBBED SECTION 10FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX103HT10
  • Mfr. Model # X103HT10
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Sealant
  • Item Seal
  • Colour Black
  • Length 10 ft.
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Overall Height 0.375"
  • Style EPDM: Rectangle - Multi Ribbed (Style 3)
  • Overall Width 0.625"
  • Min. Temp. (F) -20
  • Standards FMVSS 302

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list