Skip Content
RUBBER SEAL RIBBED SECTION 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL RIBBED SECTION 100FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX113HT100
  • Mfr. Model # X113HT100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Seal
  • Application Sealant
  • Colour Black
  • Material Rubber
  • Length 100 ft.
  • Max. Temp. (F) 150 Degrees
  • Overall Height 0.187"
  • Style EPDM: Rectangle - Multi Ribbed
  • Overall Width 0.375"
  • Standards FMVSS 302
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list