RUBBER SEAL,RIBBED,.063 IN W,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER SEAL,RIBBED,.063 IN W,25 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10D149
  • Mfr. Model # 10D149
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material EDPM Closed Cell Sponge
  • Length 25 ft.
  • Item Foam Rubber Seal w/Adhesive Back
  • Overall Height .375"
  • Overall Width .625"
  • Style Multi-Ribbed Rectangle
  • Backing Type Pressure Sensitive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list