Skip Content
RUBBER SEAL,RECTANGLE,0.75 IN W,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL,RECTANGLE,0.75 IN W,100

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10G512
  • Mfr. Model # 10G512
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Material EDPM Closed Cell Sponge
  • Style Rectangular
  • Length 100 ft.
  • Item Foam Rubber Seal w/Adhesive Back
  • Overall Height .50"
  • Overall Width .75"
  • Backing Type Pressure Sensitive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list