Skip Content
RUBBER SEAL PLUG,TAB,.980 DIA,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL PLUG,TAB,.980 DIA,PK 50

STOCKCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5URY4
  • Mfr. Model # 5URY4
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Material SBR And Natural Rubber
  • Item Rubber Seal Plug
  • Package Quantity 50
  • Type With Tab
  • Overall Length 1.249"
  • Flange Dia. 1.060"
  • Plug Dia. 0.980"
  • Plug Length 0.438"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list