RUBBER SEAL PLUG,TAB,.375 DIA,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER SEAL PLUG,TAB,.375 DIA,PK 50

STOCKCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5URW0
  • Mfr. Model # 5URW0
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Material SBR And Natural Rubber
  • Item Rubber Seal Plug
  • Package Quantity 500
  • Type With Tab
  • Plug Length 0.438"
  • Overall Length 1.063"
  • Plug Dia. 0.375"
  • Flange Dia. 0.475"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list