Skip Content
RUBBER SEAL PLUG,.750 DIA,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL PLUG,.750 DIA,PK 100

STOCKCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5URX9
  • Mfr. Model # 5URX9
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Item Rubber Seal Plug
  • Material SBR And Natural Rubber
  • Package Quantity 100
  • Type Without Tab
  • Overall Length 0.960"
  • Flange Dia. 0.850"
  • Plug Length 0.500"
  • Plug Dia. 0.750"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list