Skip Content
RUBBER SEAL PLUG,.313 DIA,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL PLUG,.313 DIA,PK 500

STOCKCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5URW4
  • Mfr. Model # 5URW4
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Material SBR And Natural Rubber
  • Item Rubber Seal Plug
  • Overall Length 0.709"
  • Type Without Tab
  • Package Quantity 500
  • Flange Dia. 0.413"
  • Plug Length 0.438"
  • Plug Dia. 0.313"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list