RUBBER SEAL PLUG,.250 DIA,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER SEAL PLUG,.250 DIA,PK 500

STOCKCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5URW3
  • Mfr. Model # 5URW3
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Rubber Seal Plug
  • Material SBR And Natural Rubber
  • Package Quantity 500
  • Type Without Tab
  • Flange Dia. 0.350"
  • Overall Length 0.618"
  • Plug Length 0.375"
  • Plug Dia. 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list