Skip Content
RUBBER SEAL PLUG,1.549 DIA,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL PLUG,1.549 DIA,PK 25

STOCKCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYE9
  • Mfr. Model # 5RYE9
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Item Rubber Seal Plug
  • Package Quantity 25
  • Material SBR And Natural Rubber
  • Type Without Tab
  • Overall Length 1.146"
  • Plug Length 0.750"
  • Plug Dia. 1.549"
  • Flange Dia. 1.789"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list