RUBBER SEAL PLUG,1.125 DIA,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER SEAL PLUG,1.125 DIA,PK 50

STOCKCAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5URY5
  • Mfr. Model # 5URY5
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Item Rubber Seal Plug
  • Material SBR And Natural Rubber
  • Overall Length 1.146"
  • Package Quantity 50
  • Type Without Tab
  • Flange Dia. 1.255"
  • Plug Dia. 1.125"
  • Plug Length 0.750"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list