RUBBER SEAL D-SECTION 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER SEAL D-SECTION 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX202HT250
  • Mfr. Model # X202HT250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 17.0 lbs

Technical Specs

  • Application Sealant
  • Item Seal
  • Length 500 ft.
  • Colour Black
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Overall Height 0.5"
  • Overall Width 0.5"
  • Style EPDM: D Shaped - Thick Walled
  • Standards FMVSS 302
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list