Skip Content
RUBBER SEAL D-SECTION 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL D-SECTION 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX135HT250
  • Mfr. Model # X135HT250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 9.0 lbs

Technical Specs

  • Application Sealant
  • Item Seal
  • Colour Black
  • Length 250 ft.
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Style EPDM: D Shaped
  • Overall Height 0.562"
  • Overall Width 0.75"
  • Standards FMVSS 302
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list