Skip Content
RUBBER SEAL D-SECTION 200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RUBBER SEAL D-SECTION 200FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX119HT200
  • Mfr. Model # X119HT200
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Sealant
  • Item Seal
  • Length 500 ft.
  • Colour Black
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Overall Height 0.375"
  • Style EPDM: D Shaped
  • Overall Width 0.75"
  • Standards FMVSS 302
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list