RUBBER SEAL D-SECTION 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUBBER SEAL D-SECTION 10FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX125HT10
  • Mfr. Model # X125HT10
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Length 10 ft.
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Application Sealant
  • Item Seal
  • Style EPDM: D Shaped
  • Overall Height 0.53"
  • Standards FMVSS 302
  • Overall Width 0.75"
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list