Skip Content
RUBBER SEAL D-SECTION 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUBBER SEAL D-SECTION 100FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLKX105HT100
  • Mfr. Model # X105HT100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1132
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Sealant
  • Colour Black
  • Material Rubber
  • Overall Width 0.375"
  • Length 100 ft.
  • Item Seal
  • Max. Temp. (F) 150 Degrees
  • Style EPDM: D Shaped - Thick Walled
  • Overall Height 0.437"
  • Standards FMVSS 302
  • Min. Temp. (F) -20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list